1-1/4" EMT 30° Elbow

Item #: 0583632

Cat #: 114E30

UPC: 980020020441

$ 18.81 EA
Company wide:
72 in stock
1-1/4 Inch EMT 30 Degree Elbow

Overview

1-1/4 Inch EMT 30 Degree Elbow

EMT elbows are used to make a 45° or 90° bend between two lengths of EMT, or between EMT conduit and a box or enclosure.

Also known as: 980020020441, 114E30

Specifications

Diameter: 1 1/4 in
Material: Steel
Angle: 30°
Diameter: 1 1/4 in
Angle: 30°
Material: Steel