ILSCO CLNB-4-10-9 CUCMP 4AWG 90DEG

Item #: 0583609

Cat #: CLNB-4-10-9

UPC: 783669655742

$ 30.49 EA
Company wide:
0 in stock
ILS CLNB-4-10-9 CUCMP 4AWG 90

Overview

ILS CLNB-4-10-9 CUCMP 4AWG 90
Also known as: 783669655742, CLNB-4-10-9, ILSCLNB4109

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65