CUCMP 3AWG 90DEG 13/32-3/4 T UL CSA

Item #: 0583568

Cat #: CLNB-3-38-34-9

UPC: 783669659047

$ 31.99 EA
Company wide:
0 in stock
ILS CLNB-3-38-34-9 CUCMP 3AWG

Overview

ILS CLNB-3-38-34-9 CUCMP 3AWG
Also known as: 783669659047, CLNB-3-38-34-9, ILSCLNB338349

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper