CUCMP 3AWG 90DEG 13/32-1 T ULCSA

Item #: 0583566

Cat #: CLNB-3-38-1-9

UPC: 783669659177

$ 31.99 EA
Company wide:
0 in stock
ILS CLNB-3-38-1-9 CUCMP 3AWG

Overview

ILS CLNB-3-38-1-9 CUCMP 3AWG
Also known as: 783669659177, CLNB-3-38-1-9, ILSCLNB33819

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper