CUCMP 3AWG 90DEG 9/32 T UL CSA

Item #: 0583564

Cat #: CLNB-3-14-9

UPC: 783669657838

$ 25.54 EA
Company wide:
0 in stock
ILS CLNB-3-14-9 CUCMP 3AWG 90

Overview

ILS CLNB-3-14-9 CUCMP 3AWG 90
Also known as: 783669657838, CLNB-3-14-9, ILSCLNB3149

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper