CUCMP 3AWG 90DEG 9/32-5/8 T ULCSA

Item #: 0583561

Cat #: CLNB-3-14-58-9

UPC: 783669658576

$ 31.63 EA
Company wide:
0 in stock
ILS CLNB-3-14-58-9 CUCMP 3AWG

Overview

ILS CLNB-3-14-58-9 CUCMP 3AWG
Also known as: 783669658576, CLNB-3-14-58-9, ILSCLNB314589

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper