CUCMP 3AWG 90DEG 9/32-3/4 T ULCSA

Item #: 0583558

Cat #: CLNB-3-14-34-9

UPC: 783669658606

$ 31.63 EA
Company wide:
0 in stock
ILS CLNB-3-14-34-9 CUCMP 3AWG

Overview

ILS CLNB-3-14-34-9 CUCMP 3AWG
Also known as: 783669658606, CLNB-3-14-34-9, ILSCLNB314349

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper