GLAYSE FIVE-LIGHT PENDANT NICKEL

Item #: 0583543

Cat #: P500074-009

UPC: 785247217335

$ 958.36 EA
Company wide:
0 in stock
GLAYSE FIVE-LIGHT PENDANT NICKEL

Overview

GLAYSE FIVE-LIGHT PENDANT NICKEL
Also known as: 785247217335, P500074-009, PROP500074009

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65
Volts AC: 120
Wattage: 60