12A, 3P, 480V, DV/DT Output Filter

Item #: 0583534

Cat #: KLCUL12A

UPC:

Company wide:
0 in stock
Documents & Guides
DV/DT Output Filter. 480V AC, 7.5 Hp, 3-Phase, KLC Series, Open Type, UL Listed. H x W x D: 6.5" x 8.0" x 6.0".

Overview

DV/DT Output Filter. 480V AC, 7.5 Hp, 3-Phase, KLC Series, Open Type, UL Listed. H x W x D: 6.5" x 8.0" x 6.0".
Also known as: KLCUL12A, TCIKLCUL12A

Specifications

Phase: 3
Volts AC: 480
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Volts AC: 480