CUCMP 2AWG 90DEG 13/32 T UL CSA

Item #: 0583526

Cat #: CLNB-2-38-9

UPC: 783669659948

$ 25.87 EA
Company wide:
0 in stock

Overview

ILS CLNB-2-38-9 CUCMP 2AWG 90
Also known as: 783669659948, CLNB-2-38-9, ILSCLNB2389

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper