ILSCO CLNB-2-14-9 CU COMP 2AWG 90DE

Item #: 0583524

Cat #: CLNB-2-14-9

UPC: 783669659818

$ 25.79 EA
Company wide:
0 in stock
ILS CLNB-2-14-9 CU COMP 2AWG

Overview

ILS CLNB-2-14-9 CU COMP 2AWG
Also known as: 783669659818, CLNB-2-14-9, ILSCLNB2149

Specifications

Material: Copper
Standards: California Proposition 65
Material: Copper
Standards: California Proposition 65