PL BX 3G 52 CU IN W/QC SWG BRKT OW

Item #: 0583492

Cat #: S3-52-W

UPC: 785007179149

$ 14.91 EA
Company wide:
187 in stock
Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4 down to 1/8. Six Auto/Clamps for Each End. 10 pack.

Overview

Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4 down to 1/8. Six Auto/Clamps for Each End. 10 pack.

Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4" down to 1/8". Six Auto/Clamps for Each End. 10 pack.

Also known as: 785007179149, S3-52-W, PASS352W

Specifications

Gangs: 3
Depth: 3 in
Mounting: Bracket
Color: Gray
Material: Thermoplastic
Cubic Inches: 52 in³
Gangs: 3
Mounting: Bracket
Material: Thermoplastic
Depth: 3 in
Color: Gray
Cubic Inches: 52 in³