1-Lt. Mini-Pendant

Item #: 0583484

Cat #: P5050-09

UPC: 785247183364

$ 413.34 EA
Company wide:
0 in stock
Documents & Guides
PRO P5050-09 1-40W MED MINI-P

Overview

PRO P5050-09 1-40W MED MINI-P
Also known as: 785247183364, P5050-09, PROP505009

Specifications

Volts AC: 120
Color: Brushed Nickel
Wattage: 40
Material: Steel
Standards: California Proposition 65
Volts AC: 120
Wattage: 40
Standards: California Proposition 65
Color: Brushed Nickel
Material: Steel