#8 XHHW, STR Copper, x500ft

Item #: 0583483
Cat #: 8XHHWCSTRBROX500
UPC:
$ 0.63 FT
Company wide:
1,500 in stock
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600V, Urban Bronze, Length: 500 ft Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600V, Urban Bronze, Length: 500 ft Reel.
Also known as: 8XHHWCSTRBROX500

Specifications

Color: Brown
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Jacket: XLPE
Stranding: Stranded
Color: Brown
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 500 ft
Volts AC: 600
Gauge: 8
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)