Speaker Cable, 14/2 AWG, Stranded, White, 500'

Item #: 0583480

Cat #: 947424501

UPC: 029892430047

$ 0.91 FT
Company wide:
0 in stock
Documents & Guides
Round Speaker Cable, 14 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 105 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.222", White, 500 Foot Reel

Overview

Round Speaker Cable, 14 AWG, 2-Conductor, CM/CL3, Sunlight Resistant, 105 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.222", White, 500 Foot Reel

Round speaker cables are easy to roll and durable. They can be used for data transmission, power, and AV elements

Also known as: 029892430047, 947424501, 142CL2NSTRWHPBX500

Specifications

Length: 500 ft
Volts AC: 300
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Gauge: 14 AWG
Shielding: Unshielded
Length: 500 ft
Conductors: 2
Material: Copper
Gauge: 14 AWG
Volts AC: 300
Jacket: PVC
Color: White
Shielding: Unshielded