16/4 AWG, CM/CL3, Copper, 65 Strand, Indoor, Round Speaker Cable

Item #: 0583479

Cat #: 947644501

UPC: 029892430856

$ 1.07 FT
Company wide:
13,000 in stock
Documents & Guides
Round Speaker Cable, 16 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.224", Color: White, Reel Length: 500 ft.

Overview

Round Speaker Cable, 16 AWG, 4-Conductor, CM/CL3, Sunlight Resistant, 65 Strand, Bare Copper Conductor, 99.97% Oxygen Free, Soundsational Series, 300V, Jacket Diameter: 0.224", Color: White, Reel Length: 500 ft.

Most of the best speaker wires are made from copper, since copper is a wonderful conductor of electricity. For the best quality wire, looking for something made with 100% copper is highly recommended.

Also known as: 029892430856, 947644501, 164CL2NWHSTRPBX500

Specifications

Length: 500 ft
Volts AC: 300
Jacket: PVC
Material: Copper
Color: White
Gauge: 16 AWG
Conductors: 4
Shielding: Unshielded
Length: 500 ft
Jacket: PVC
Color: White
Conductors: 4
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Shielding: Unshielded