
PL BX 1G 18 CU IN W/QC OFFSET BRKT- GY
Item #: 0583476
Cat #: S1-18-S50
UPC: 785007207040
$ 8.08 EA
Company wide:
38
in stock
Documents & Guides
Single gang, wood and steel stud bracket box with 3/8 offset for wood and steel stud mounting. It has two Quick/Click Entries for each end, for use with 3/8 and 5/8 wallboard. It is available in single, two, three, four gang and 4 inch square boxes. It is olded of high-impact thermoplastic and can be used for steel, aluminum, or wooden studs. 100 pack.
Overview
Single gang, wood and steel stud bracket box with 3/8 offset for wood and steel stud mounting. It has two Quick/Click Entries for each end, for use with 3/8 and 5/8 wallboard. It is available in single, two, three, four gang and 4 inch square boxes. It is olded of high-impact thermoplastic and can be used for steel, aluminum, or wooden studs. 100 pack.
Also known as: 785007207040, S1-18-S50, PASS118S50
Specifications
| Mounting: | Bracket |
| Depth: | 2 23/32 in |
| Color: | Gray |
| Material: | Thermoplastic |
| Gangs: | 1 |
| Cubic Inches: | 18 in³ |
| Mounting: | Bracket |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 2 23/32 in |
| Material: | Thermoplastic |
| Cubic Inches: | 18 in³ |