CUCMP 8AWG 45DEG 7/32 T UL CSA

Item #: 0583450

Cat #: CLNB-8-10-4

UPC: 783669651645

$ 17.85 EA
Company wide:
0 in stock
ILS CLNB-8-10-4 CUCMP 8AWG 45

Overview

ILS CLNB-8-10-4 CUCMP 8AWG 45
Also known as: 783669651645, CLNB-8-10-4, ILSCLNB8104

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper