CUCMP 6AWG 45DEG 9/32-1 T UL CSA

Item #: 0583431

Cat #: CLNB-6-14-1-4

UPC: 783669654622

$ 29.30 EA
Company wide:
0 in stock
ILS CLNB-6-14-1-4 CUCMP 6AWG

Overview

ILS CLNB-6-14-1-4 CUCMP 6AWG
Also known as: 783669654622, CLNB-6-14-1-4, ILSCLNB61414

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper