CUCMP 6AWG 45DEG 7/32 T UL CSA

Item #: 0583429

Cat #: CLNB-6-10-4

UPC: 783669653694

$ 18.01 EA
Company wide:
0 in stock
ILS CLNB-6-10-4 CUCMP 6AWG 45

Overview

ILS CLNB-6-10-4 CUCMP 6AWG 45
Also known as: 783669653694, CLNB-6-10-4, ILSCLNB6104

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper