CUCMP 4AWG 45DEG 9/32-5/8 T ULCSA

Item #: 0583398

Cat #: CLNB-4-14-58-4

UPC: 783669656541

$ 30.50 EA
Company wide:
0 in stock
ILS CLNB-4-14-58-4 CUCMP 4AWG

Overview

ILS CLNB-4-14-58-4 CUCMP 4AWG
Also known as: 783669656541, CLNB-4-14-58-4, ILSCLNB414584

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper