DUL 12-793 PURE LEAD BATTERY

Item #: 0583391

Cat #: 12793

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
DUL 12-793 PURE LEAD BATTERY

Overview

DUL 12-793 PURE LEAD BATTERY
Also known as: 12793, DUA12793

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 30
Material: Stainless Steel
Type: Manual Motor Switch
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Phase: 3
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Poles: 3
Amps: 30
Type: Manual Motor Switch
IP/NEMA Rating: NEMA 4X