CUCMP 3AWG 45DEG 11/32 T UL CSA

Item #: 0583371

Cat #: CLNB-3-516-4

UPC: 783669657913

$ 25.57 EA
Company wide:
0 in stock

Overview

ILS CLNB-3-516-4 CUCMP 3AWG 4
Also known as: 783669657913, CLNB-3-516-4, ILSCLNB35164

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper