TFMR 1PH 5KVA 240X480-120

Item #: 0583345

Cat #: T181221

UPC: 047503183168

$ 3724.39 EA
Company wide:
0 in stock
Acme Electric T-1-81221 Control Transformer, Harsh Environment, Industrial, 240 X 480 V, 120 V, 50/60 HZ, 1 PH, 41.67 AMP, 55 DEG C Rise, Wire Lead Screw Terminal Connection, 155 DEG C Class F Insulation, Wall Mounting, NEMA 3R, 10.19 IN Length, 13-1/4 IN Width, 13.85 IN Height, 5 KVA, Steel, Air Cooled/Dry Cooling, Configuration: Primary: Two Winding, Secondary: One Winding, UL Listed, CSA Certified, OSHA Compliant, ANSI, IEEE, For Motor Starters, Contactors, Solenoids And Timers Or Other Loads

Overview

Acme Electric T-1-81221 Control Transformer, Harsh Environment, Industrial, 240 X 480 V, 120 V, 50/60 HZ, 1 PH, 41.67 AMP, 55 DEG C Rise, Wire Lead Screw Terminal Connection, 155 DEG C Class F Insulation, Wall Mounting, NEMA 3R, 10.19 IN Length, 13-1/4 IN Width, 13.85 IN Height, 5 KVA, Steel, Air Cooled/Dry Cooling, Configuration: Primary: Two Winding, Secondary: One Winding, UL Listed, CSA Certified, OSHA Compliant, ANSI, IEEE, For Motor Starters, Contactors, Solenoids And Timers Or Other Loads
Also known as: 047503183168, T181221, ACMT181221

Features & Benefits

  • Designed for outside control panel installation

Specifications

Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 5kVA
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 240/480