CUCMP 3AWG 45DEG 13/32-3/4 T UL CSA

Item #: 0583344

Cat #: CLNB-3-38-34-4

UPC: 783669659030

$ 31.99 EA
Company wide:
0 in stock

Overview

ILS CLNB-3-38-34-4 CUCMP 3AWG
Also known as: 783669659030, CLNB-3-38-34-4, ILSCLNB338344

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper