CUCMP 3AWG 45DEG 9/32-5/8 T ULCSA

Item #: 0583333

Cat #: CLNB-3-14-58-4

UPC: 783669658545

$ 31.63 EA
Company wide:
0 in stock
ILS CLNB-3-14-58-4 CUCMP 3AWG

Overview

ILS CLNB-3-14-58-4 CUCMP 3AWG
Also known as: 783669658545, CLNB-3-14-58-4, ILSCLNB314584

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper