Stainless Steel QUICKPORT™ Telephone Wallplate, 1-Port

Item #: 0583329

Cat #: 4108W-SP

UPC: 078477136898

$ 13.53 EA
Company wide:
0 in stock
Documents & Guides
QUICKPORT™ Telephone Wallplate, 1-Gang, 1-Port , Stainless Steel.

Overview

QUICKPORT™ Telephone Wallplate, 1-Gang, 1-Port , Stainless Steel.

Leviton Stainless-Steel QUICKPORT Phone Wallplates are designed with rivets to support a variety of wall-mount telephones while offering field-configurable flexibility. Single-port opening accepts QUICKPORT snap-in connectors and adapters to support a variety of commercial and residential applications.

Also known as: 078477136898, 4108W-SP, LEV4108WSP

Specifications

Mounting: Box
Material: Stainless Steel
Gangs: 1
Color: Stainless
Number of Ports: 1
Mounting: Box
Gangs: 1
Number of Ports: 1
Material: Stainless Steel
Color: Stainless