This product has been discontinued.

8" Diagonal-Cutting Plier, Angled Head,Smart-Grip™
Item #: 0583297
Cat #: 35-3029
UPC: 783250582761
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
IDE 35-3029 8" High-Leverage Diagonal Cutting Pliers w/ Angled Head
Overview
IDE 35-3029 8" High-Leverage Diagonal Cutting Pliers w/ Angled Head
Also known as: 783250582761, 35-3029, IDE353029
Specifications
| Type: | Diagonal Cutting Pliers, Angled Head, Cutting Pliers |
| Length: | 8 in |
| Standards: | California Proposition 65 |
| Type: | Diagonal Cutting Pliers, Angled Head, Cutting Pliers |
| Standards: | California Proposition 65 |
| Length: | 8 in |