1/8" Carbide Bur Bit

Item #: 0583288

Cat #: DW6611

UPC: 028874066113

Company wide:
0 in stock
Documents & Guides
Carbide Bur Bit, Length: 2", Diameter: 1/8".

Overview

Carbide Bur Bit, Length: 2", Diameter: 1/8".
Also known as: 028874066113, DW6611, DEWDW6611, ROTOZIP BIT

Specifications

Length: 2 in
Diameter: 1/8 in
Type: Bit
Length: 2 in
Type: Bit
Diameter: 1/8 in