Filter Kit, Replacement, Type 12, Fits 6" Fan, Non-Metallic

Item #: 0583261

Cat #: TFLT6UL12

UPC: 783510413293

$ 213.49 EA
Company wide:
0 in stock
Documents & Guides
Filter Kit, Replacement, Type 12, Fits 6 Inch Fan, Non-Metallic

Overview

Filter Kit, Replacement, Type 12, Fits 6 Inch Fan, Non-Metallic
Also known as: 783510413293, TFLT6UL12, HOFTFLT6UL12

Specifications

Diameter: 6 in
Material: Foam
Diameter: 6 in
Material: Foam

Customer Reviews

No reviews for this product
(0)