Free-Standing, Disconnect Enclosure, 4-Doors Lp, 90.12" x 158" x 18.12"
Item #: 0583169
Cat #: A90XM4EW18FTCLP
UPC: 783510136130
$ 21662.55 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Enclosure,4-Door Free-Standing, w/o Panel, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 90.12" x 158" x 18.12", Material/Finish: Steel/Paint
Overview
Disconnect Enclosure,4-Door Free-Standing, w/o Panel, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 90.12" x 158" x 18.12", Material/Finish: Steel/Paint
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510136130, A90XM4EW18FTCLP, HOFA90XM4EW18FTCLP
Features & Benefits
- Seams continuously welded and ground smooth
- Body stiffeners in larger enclosures for extra rigidity
- Body flange trough excludes liquids and contaminants
- Heavy-duty lifting eyes anchor into reinforced top
- Removable centerposts permit easy panel installation
- Concealed, easy-to-remove hinges
- Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
- Panel supports
- Data pocket is high-impact thermoplastic
- Oil-resistant gasket
Specifications
| IP/NEMA Rating: | IP55, NEMA 12 |
| Material: | Steel |
| Depth: | 18.120 in |
| Finish: | Powder Coated |
| Width: | 158 |
| Height: | 90.120 in |
| IP/NEMA Rating: | IP55, NEMA 12 |
| Depth: | 18.120 in |
| Width: | 158 |
| Material: | Steel |
| Finish: | Powder Coated |
| Height: | 90.120 in |