One-light mini-pendant

Item #: 0583144

Cat #: P500041-143

UPC: 785247213559

$ 240.00 EA
Company wide:
0 in stock
PRO P500041-143 1-100W MED MI

Overview

PRO P500041-143 1-100W MED MI
Also known as: 785247213559, P500041-143, PROP500041143

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Graphite
Volts AC: 120
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Graphite
Standards: California Proposition 65
Wattage: 100
Volts AC: 120