One-light mini-pendant

Item #: 0583142

Cat #: P500041-020

UPC: 785247213542

$ 240.00 EA
Company wide:
0 in stock
Documents & Guides
PRO P500041-020 1-100W MED MI

Overview

PRO P500041-020 1-100W MED MI
Also known as: 785247213542, P500041-020, PROP500041020

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120