N3R TEL CABINET 24X18X6

Item #: 0583137

Cat #: 24186 RTC

UPC: 782051212105

$ 1397.71 EA
Company wide:
0 in stock
Documents & Guides
N3R TEL CABINET 24X18X6

Overview

N3R TEL CABINET 24X18X6
Also known as: 782051212105, 24186 RTC, CIR24186RTC

Specifications

Mounting: Surface
Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Color: Gray
Width: 18 in