
$ 128.13 FT
Company wide:
0
in stock
Documents & Guides
BLN BFV22SH10 1 5/8-IN. X 1 5/8-IN., ***SOLD BY 10 FOOT STICKS***
Overview
BLN BFV22SH10 1 5/8-IN. X 1 5/8-IN., ***SOLD BY 10 FOOT STICKS***
Also known as: 781011048860, BFV22SH-120, BLIBFV22SH120
Specifications
| Height: | 1 5/8 in |
| Material: | Fiberglass |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Material: | Fiberglass |
| Width: | 1-5/8 in |