Bath Vanity, 4-Light, 60 Watt, Brushed Nickel

Item #: 0583020

Cat #: 624NI

UPC: 783927029773

$ 40.99 EA
Company wide:
0 in stock
Documents & Guides
Bath Vanity, 24 Inch, 4-Light, 60 Watt, Medium Base, Brushed Nickel

Overview

Bath Vanity, 24 Inch, 4-Light, 60 Watt, Medium Base, Brushed Nickel
Also known as: 783927029773, 624NI, KIC624NI

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Type: Bath Strip
Wattage: 60
Material: Steel
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Type: Bath Strip
Material: Steel