PHOTO SENSOR,POLRFLX,ACDC,EM REL,MINI,TD

Item #: 0583003

Cat #: 1451E-8504

UPC: 782116111343

$ 534.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton Photoelectric Sensor, Polarized Retroreflective, Forward Viewing, Output (green), power (yellow), alignment (red), Mini, 3A at 240V, 5 pin, Time delayed, SPDT Form C relay, 24-240 Vac.

Overview

Eaton Photoelectric Sensor, Polarized Retroreflective, Forward Viewing, Output (green), power (yellow), alignment (red), Mini, 3A at 240V, 5 pin, Time delayed, SPDT Form C relay, 24-240 Vac.

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration. Three output types, four time-delay functions, six sensing modes and four connection styles allow you to tailor the sensor to meet your exact needs

Also known as: 782116111343, 1451E-8504, CUT1451E8504

Specifications

IP/NEMA Rating: IP69K, IP67
IP/NEMA Rating: IP69K, IP67