
Call for price
Company wide:
0
in stock
Discover the antique nautical charm of this Bay Court Collection One-Light Foyer Pendant. An etched glass diffuser is surrounded by a water glass gallery for a clean, beautiful design. This contemporary interpretation of a classic light fixture can is ideal for hanging over kitchen islands or in foyers. Great for kitchen islands, on each side of the bathroom mirror and many other areas of the home. One-light 11-3/4 in foyer pendant-hanging lantern in an Antique Bronze finish.
Overview
Discover the antique nautical charm of this Bay Court Collection One-Light Foyer Pendant. An etched glass diffuser is surrounded by a water glass gallery for a clean, beautiful design. This contemporary interpretation of a classic light fixture can is ideal for hanging over kitchen islands or in foyers. Great for kitchen islands, on each side of the bathroom mirror and many other areas of the home. One-light 11-3/4 in foyer pendant-hanging lantern in an Antique Bronze finish.
Also known as: 785247154739, P3701-20, PROP370120
Specifications
| Color: | Brown |
| Wattage: | 100 |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Color: | Brown |
| Material: | Steel |
| Wattage: | 100 |
| Standards: | California Proposition 65 |