Bath Vanity, 2-Light, 100 Watt, Chrome

Item #: 0582857

Cat #: 5097CH

UPC: 783927355469

$ 214.99 EA
Company wide:
0 in stock
Documents & Guides
Eileen Bath Vanity, 2-Light, 100 Watt, Medium Base, Chrome Finish, Satin Etched Cased Opal Glass

Overview

Eileen Bath Vanity, 2-Light, 100 Watt, Medium Base, Chrome Finish, Satin Etched Cased Opal Glass
Also known as: 783927355469, 5097CH, KIC5097CH

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Volts AC: 120
Material: Steel
Type: Bath/Wall Fixture
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Material: Steel
Light Technology: Incandescent
Color: Chrome
Volts AC: 120
Type: Bath/Wall Fixture