18MM EXT RANGE IND PROX 2W AC MINI

Item #: 0582823

Cat #: E57-18LE12-A1B

UPC: 782113933405

$ 693.50 EA
Company wide:
0 in stock
Documents & Guides
E57 Two-Wire Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 12 mm, 2-Wire AC, NC, 300 mA at 132 Vac, 3 Pin Mini Connector, 20-132 Vac input, <3% of sensing distance accuracy, None, Semi-shielded

Overview

E57 Two-Wire Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 12 mm, 2-Wire AC, NC, 300 mA at 132 Vac, 3 Pin Mini Connector, 20-132 Vac input, <3% of sensing distance accuracy, None, Semi-shielded

Fill

Also known as: 782113933405, E57-18LE12-A1B, CUTE5718LE12A1B

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 132
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 132