Fuse, 1000A North American Style Stud Mount High Speed, 700VAC

Item #: 0582820

Cat #: FWP-1000A

UPC: 051712796071

$ 2233.98 EA
Company wide:
0 in stock
Documents & Guides
1000 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

1000 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712796071, FWP-1000A, BUSFWP1000A

Specifications

Amps: 1000
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 1000
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts AC: 700
Mounting: Bolt On
Class: aR