
Kinetic® Reflex™ T®-Stripper, 12-20 AWG Stranded
Item #: 0582801
Cat #: 45-918
UPC: 783250581535
$ 39.33 EA
Company wide:
0
in stock
Documents & Guides
Kinetic Reflex Super T-Stripper, Capacity: Solid 6-14 AWG, Stranded 8-16 AWG
Overview
Kinetic Reflex Super T-Stripper, Capacity: Solid 6-14 AWG, Stranded 8-16 AWG
Also known as: 783250581535, 45-918, IDE45918
Specifications
| Gauge: | 10 AWG, 12 AWG, 14 AWG, 6 AWG, 8 AWG |
| Type: | Wire Stripper |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG, 12 AWG, 14 AWG, 6 AWG, 8 AWG |
| Standards: | California Proposition 65 |
| Type: | Wire Stripper |