PROX, INDUCTIVE, 12MM, 4MM RANGE, DC, 6' LEAD

Item #: 0582716

Cat #: SMA31EL

UPC:

Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 12MM, 4MM RANGE, DC, 6' LEAD

Overview

PROX, INDUCTIVE, 12MM, 4MM RANGE, DC, 6' LEAD
Also known as: SMA31EL, BANSMA31EL

Specifications

Type: Through Beam, Detector
Type: Through Beam, Detector