Replay 5-100W MED CHANDELIER PB

Item #: 0582672

Cat #: P4319-104

UPC: 785247185948

$ 367.20 EA
Company wide:
0 in stock
Five-light chandelier from the Replay Collection, feature smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Arms can be faced up or down. Polished Nickel finish.

Overview

Five-light chandelier from the Replay Collection, feature smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Arms can be faced up or down. Polished Nickel finish.
Also known as: 785247185948, P4319-104, PROP4319104

Specifications

Wattage: 100
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Gray
Standards: California Proposition 65