Liquid Tight Grip, 90-°, Male, 3/4"

Item #: 0582664

Cat #: L7917

UPC: 078477972434

Company wide:
0 in stock
Documents & Guides
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3/4 Inch, Mesh Length: 4-3/8 Inch.

Overview

Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3/4 Inch, Mesh Length: 4-3/8 Inch.

3/4 Inch, Straight, Male, Malleable Iron Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip

Also known as: 078477972434, L7917, LEVL7917

Specifications

Diameter: 3/4 in
Material: Stainless Steel, Steel
Length: 4 3/8 in
Diameter: 3/4 in
Length: 4 3/8 in
Material: Stainless Steel, Steel