Control Transformer, 40VA, 240/480-120

Item #: 0582641

Cat #: 304252001

UPC:

Company wide:
0 in stock
Documents & Guides
Control Transformer, 40VA, 240/480-120

Overview

Control Transformer, 40VA, 240/480-120
Also known as: 304252001, CMX304252001

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator, Weather Resistant
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: White