1
more

$ 1046.11 EA
Company wide:
0
in stock
Documents & Guides
FUSE 630A 1250V 3SHT AR CU
Overview
FUSE 630A 1250V 3SHT AR CU
Also known as: 051712793803, 170M6205, BUS170M6205
Specifications
| Type: | Self Laminating, Wire Marker, Fuse |
| Gauge: | 10 AWG, 4 AWG, 6 AWG, 8 AWG |
| Width: | 1 in |
| Length: | 1 1/2 in |
| Material: | Vinyl |
| Amps: | 630 |
| Color: | White |
| Mounting: | Bolt On |
| Type: | Self Laminating, Wire Marker, Fuse |
| Width: | 1 in |
| Material: | Vinyl |
| Color: | White |
| Gauge: | 10 AWG, 4 AWG, 6 AWG, 8 AWG |
| Length: | 1 1/2 in |
| Amps: | 630 |
| Mounting: | Bolt On |