Rack, Floor Mount, 2 Post, Alum, Blk

Item #: 0582599

Cat #: 55053703

UPC: 703957114621

$ 282.97 EA
Company wide:
32 in stock
Documents & Guides
Floor Mount Rack, 2 Post, Black, Aluminum

Overview

Floor Mount Rack, 2 Post, Black, Aluminum

High quality, cost-effective storage solution for patch panels and network switches. The small footprint makes

Standard Rack the best choice in many telecommunications and equipment rooms, especially where floor space

is limited.

Also known as: 703957114621, 55053703, CPI55053703

Specifications

Color: Black
Height: 7 ft
Width: 19 in
Material: Aluminum
Color: Black
Width: 19 in
Height: 7 ft
Material: Aluminum