Instrumentation Box, NEMA 4x, Hinged Cover, 200 x 150 x 120mm

Item #: 0582563

Cat #: LHC201512SS6

UPC: 783510877507

$ 1004.64 EA
Company wide:
0 in stock
Instrumentation Box, NEMA 4x, Hinged Cover, 200 x 150 x 120mm, Stainless Steel Type 316

Overview

Instrumentation Box, NEMA 4x, Hinged Cover, 200 x 150 x 120mm, Stainless Steel Type 316

Aesthetic styling, flush latches and an attractive, stroked finish make INLINE Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.

Also known as: 783510877507, LHC201512SS6, HOFLHC201512SS6

Features & Benefits

  • Seams continuously welded and ground smooth
  • External formed body flange trough
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • M6 bonding provision on cover, M6 ground stud in body
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 5.910 in
Depth: 4.720 in
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 3.910 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 4.720 in
Finish: Brushed #4
Width: 5.910 in
Material: Stainless Steel 316L
Height: 3.910 in