Danger Label, NEC Arc Flash, 4" x 6", Adhesive

Item #: 0582523

Cat #: 44-895

UPC: 783250547357

$ 5.64 EA
Company wide:
0 in stock
Documents & Guides
Flash Protection Label; Arc, Self-sticking; Legend: Danger; Size: 4 X 6 In; Material: Polyester

Overview

Flash Protection Label; Arc, Self-sticking; Legend: Danger; Size: 4 X 6 In; Material: Polyester
Also known as: 783250547357, 44-895, IDE44895

Specifications

Type: Arc Flash, Label
Material: Polyester
Length: 6 in
Width: 4 in
Color: White
Type: Arc Flash, Label
Length: 6 in
Color: White
Material: Polyester
Width: 4 in